Zoro Homepage

Goatskin 3" Gauntlet w/ Backhand Protection, Size L

  • Mfr # 20-1-1873-L

  • Zoro # G001246046


product price: $20.59
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1873-L
Zoro #
G001246046
UPC #
063344426288
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
11 in
Cuff Length
3 in
Size- Numeric
9
Size- Alpha
L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.