Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin 3" Gauntlet w/ Backhand Protection, Size S

  • Mfr # 20-1-1873-S

  • Zoro # G801246055


product price: $20.59
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1873-S
Zoro #
G801246055
UPC #
063344426264
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
11 in
Cuff Length
3 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
Glove Hand Style
Left and Right
Glove Cut
Gunn
Series
Deny
Thumb Style
Wing
Hand
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
Finger Style
Full Finger
Glove Back Material
Goatskin
Reflective Backing
No
Leather Color
White
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Impact Level
2
Impact Glove Type
ANSI/ISEA Rated
Touchscreen Compatible
No
Includes ID Panel
No
Cuff Style
Safety
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Includes Double Palm
No
Windproof
No
Glove Features
Reinforced Thumb Crotch
Leather Glove Style
Drivers
Glove Leather Grade
A
Finger Coverage
Full Finger
High-Visibility
No
Leather Palm Process
Grain
Brand and Series
BDG Deny 20-1-1873
Glove Materials
Goatskin
Glove Back Color
White
Water Resistant
No
Includes Pull Strap
No
Cuff Color
Gray
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Palm Style
Single Layer
Includes Red Palm
No
Low-Profile Impact Protection
No
ANSI/ISEA Heat Level
Not Available
Includes Padded Palm
No
Cuff Material
Cowhide
Leather Grade
Premium
Glove Liner Material
Unlined
Waterproof
No
Impact Protection Style
Standard
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Palm Color
Black/White/Yellow
Palm/Back Material
Goatskin
Oil-Resistant
No
Leather Glove Liner Type
Unlined
Oil Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.