Zoro Homepage

Goatskin 3" Gauntlet w/ Backhand Protection, Size X2L

  • Mfr # 20-1-1873-X2L

  • Zoro # G301245978


product price: $20.59
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1873-X2L
Zoro #
G301245978
UPC #
063344426301
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Cuff Length
3 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Glove Hand Style
Left and Right
Hand
Left and Right
Finger Style
Full Finger
Glove Back Material
Goatskin
Glove Cut
Gunn
Thumb Style
Wing
Reflective Backing
No
Glove Leather Grade
A
Rope Channel Reinforcement
No
Waterproof
No
Cuff Material
Cowhide
Impact Glove Type
ANSI/ISEA Rated
Includes Double Palm
No
Windproof
No
High-Visibility
No
Leather Glove Style
Drivers
Leather Grade
Premium
Water Resistant
No
Glove Back Color
White
Glove Construction
Cut and Sewn
Cuff Color
Gray
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Includes Padded Palm
No
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Impact Level
2
Includes Pull Strap
No
EN 388 Impact Rated
No
Glove Materials
Goatskin
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Palm Style
Single Layer
Leather Color
White
Includes Red Palm
No
Glove Features
Reinforced Thumb Crotch
Leather Palm Process
Grain
ANSI/ISEA Heat Level
Not Available
Brand and Series
BDG Deny 20-1-1873
Thumb Sweat Wipe
No
Glove Liner Material
Unlined
Cuff Style
Safety
Includes Keypad Nib
No
Impact Protection Style
Standard
Finger Coverage
Full Finger
Oil-Resistant
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Coating Coverage
Uncoated
Palm Color
Black/White/Yellow
Oil Resistant
No
Leather Glove Liner Type
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.