Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin 5" gauntlet w/ Backhand Protection, Size X3L

  • Mfr # 20-1-1875-X3L

  • Zoro # G701246018


product price: $22.29
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1875-X3L
Zoro #
G701246018
UPC #
063344426370
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
12 1/4 in
Cuff Length
5 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Thumb Style
Wing
ANSI/ISEA Abrasion Level
Not Tested
Hand
Left and Right
Glove Back Material
Goatskin
Series
Deny
Glove Cut
Gunn
Finger Style
Full Finger
Impact Glove Type
ANSI/ISEA Rated
Impact Protection Style
Standard
Palm Style
Single Layer
ANSI/ISEA Impact Level
2
ANSI/ISEA Impact Force
6.5 kN
Leather Palm Process
Grain
Knuckle Protection Material
TPR
Leather Color
White
Glove Leather Grade
A
Low-Profile Impact Protection
No
Hand Protection Style
Glove
Glove Back Color
White
Glove Liner Material
Unlined
Includes ID Panel
No
Water Resistant
No
Cuff Material
Cowhide
Leather Grade
Premium
Includes Padded Palm
No
Includes Pinch Point Protection
No
Brand and Series
BDG Deny 20-1-1875
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
EN 388 Impact Rated
No
Waterproof
No
Includes Double Palm
No
High-Visibility
No
Glove Construction
Cut and Sewn
Includes Pull Strap
No
Cuff Color
Gray
Glove Materials
Goatskin
Includes Red Palm
No
Reflective Backing
No
Windproof
No
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Includes Keypad Nib
No
ANSI/ISEA Heat Level
Not Available
Cuff Style
Gauntlet
Includes Reinforced Thumb Crotch
Yes
Palm/Back Material
Goatskin
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Palm Color
Black/White/Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Glove Liner Type
Unlined
Oil Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 12 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.