Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin Driver w/ Backhand Protection, Size L

  • Mfr # 20-1-1870-L

  • Zoro # G001251125


product price: $25.59
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1870-L
Zoro #
G001251125
UPC #
063344426226
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 3/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Black, Yellow
Glove Cut
Gunn
Thumb Style
Wing
Finger Style
Full Finger
Hand
Left and Right
Series
Deny
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Includes Pinch Point Protection
No
Glove Liner Material
Unlined
Hand Protection Style
Glove
Water Resistant
No
Leather Color
White
Glove Features
Reinforced Thumb Crotch
Touchscreen Compatible
No
Waterproof
No
Includes Padded Palm
No
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
Not Available
Glove Back Color
White
Impact Protection Style
Standard
Includes Keypad Nib
No
Reflective Backing
No
Includes ID Panel
No
High-Visibility
No
Knuckle Protection Material
TPR
Windproof
No
Glove Leather Grade
A
Leather Palm Process
Grain
Includes Pull Strap
No
Impact Glove Type
ANSI/ISEA Rated
Glove Materials
Goatskin
Finger Coverage
Full Finger
Includes Double Palm
No
Leather Grade
Premium
Leather Glove Style
Drivers
Brand and Series
BDG Deny 20-1-1870
Includes Red Palm
No
ANSI/ISEA Impact Force
6.5 kN
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Cuff Style
Shirred Slip-On
Palm Style
Single Layer
ANSI/ISEA Impact Level
2
Palm/Back Material
Goatskin
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
Yes
Palm Color
Black/White/Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Leather Glove Liner Type
Unlined
Oil Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.