Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin Driver w/ Backhand Protection, Size X2L

  • Mfr # 20-1-1870-X2L

  • Zoro # G801246024


product price: $23.15
/pr

Key Features

Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1870-X2L
Zoro #
G801246024
UPC #
063344426240
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 3/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Standards
ANSI/ISEA 138
Insulated
No
Knuckle Padding Material
TPR
Color
Yellow
Glove Back Material
Goatskin
Thumb Style
Wing
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
Finger Style
Full Finger
Glove Cut
Gunn
Hand
Left and Right
Series
Deny
Includes Pull Strap
No
Includes Padded Palm
No
Reflective Backing
No
Impact Protection Style
Standard
Rope Channel Reinforcement
No
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Style
Drivers
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
2
Glove Liner Material
Unlined
Leather Palm Process
Grain
Waterproof
No
Includes Pinch Point Protection
No
Water Resistant
No
Brand and Series
BDG Deny 20-1-1870
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Leather Grade
Premium
Low-Profile Impact Protection
No
Impact Glove Type
ANSI/ISEA Rated
Glove Features
Reinforced Thumb Crotch
Includes Red Palm
No
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Cuff Style
Shirred Slip-On
Palm Style
Single Layer
Includes ID Panel
No
Hand Protection Style
Glove
ANSI/ISEA Heat Level
Not Available
Glove Leather Grade
A
Knuckle Protection Material
TPR
High-Visibility
No
Windproof
No
Glove Materials
Goatskin
Glove Back Color
White
Leather Color
White
Touchscreen Compatible
No
Includes Double Palm
No
Oil-Resistant
No
Glove Coating Coverage
Uncoated
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm Color
Black/White/Yellow
Includes Reinforced Thumb Crotch
Yes
Oil Resistant
No
Leather Glove Liner Type
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.