Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-1891-XL-K

  • Zoro # G401708861


product price:  $24.69
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Thumb Style
Winged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1891-XL-K
Zoro #
G401708861
UPC #
63344435099
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Thumb Style
Winged

Description

Grain goatskin palm & backhand; Cut-resistant lining; Slip-on cuff; Shirred elastic wrist; Wing thumb; Hi-viz fingertips; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.