Zoro Homepage

Goatskin Winter Lined 5" gauntlet w/ Backhand Protection, Size S

  • Mfr # 20-9-1875-S

  • Zoro # G901246047


product price: $24.89
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1875-S
Zoro #
G901246047
UPC #
063344426509
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 1/2 in
Cuff Length
5 in
Size- Numeric
7
Size- Alpha
S

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.