Zoro Homepage

Goatskin Winter Lined 5" gauntlet w/ Backhand Protection, Size XL

  • Mfr # 20-9-1875-XL

  • Zoro # G201246037


product price: $27.29
/pr

Key Features

Glove Size
M
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1875-XL
Zoro #
G201246037
UPC #
063344426530
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 1/2 in
Cuff Length
5 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Palm Material
Goatskin
Thumb Style
Wing
Standards
ANSI/ISEA 105
Insulated
Yes
Cuff Style
Extended Gauntlet
Leather Grade
Premium
Color
White / White
Glove Back Material
Goatskin
Lining Material
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Glove Leather Grade
A
Series
Deny
Temp. Range
Above 32 Degrees F
Waterproof
No
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Includes Pull Strap
No
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Impact Level
2
Reflective Backing
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Glove Materials
Goatskin
Windproof
No
Palm Style
Single Layer
Knuckle Protection Material
TPR
Impact Protection Style
Standard
Brand and Series
BDG Deny 20-9-1875
Glove Construction
Cut and Sewn
Includes ID Panel
No
Includes Red Palm
No
Includes Padded Palm
No
Water Resistant
No
EN 388 Impact Rated
No
Glove Back Color
White
Hand Protection Style
Glove
ANSI/ISEA Impact Force
6.5 kN
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Thumb Sweat Wipe
No
Oil Resistant
No
Glove Insulation Material
Thinsulate(TM)
ANSI/ISEA Heat Level
Not Available
Touchscreen Compatible
No
Leather Glove Style
Drivers
Leather Glove Liner Type
Thinsulate(TM) Insulation
Leather Color
White
High-Visibility
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Palm Color
White
Glove Liner Material
Unlined
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Extended Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.