
Gander High Voltage Glove Cover, 5.5 in Gauntlet Cuff Cuff, Gunn Cut w/ Straight Thumb Thumb, 1 PR (Discontinued)
- Mfr # 63-1-64RT-8
- Zoro # G503161496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63-1-64RT-8
Zoro #
G503161496
UPC #
63344355014
Country of Origin
Canada
Dimensions
Size- Numeric
8
Size (Numeric)
8
Details
Item
High Voltage Glove Cover
Cuff Style
5.5 in Gauntlet Cuff
Palm Material
Grain Cowhide
Thumb Style
Gunn Cut w/ Straight Thumb
Series
Gander
Color
Natural
Features
Adjustable Wrist Strap
Glove Materials
Cowhide
Description
Grain cowhide palm & backhand; 5.5" split cowhide gauntlet cuff; Adjustable wrist strap; Gunn cut w/straight thumb & thumb strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.