Zoro Homepage
This item is Discontinued.
Bdg Welding Glove w/ 5 in Cuff, Gauntlet Cuff, Wing Thumb, Grain Cowhide, M, 1 PR 63-1-1270-M-K

Welding Glove w/ 5 in Cuff, Gauntlet Cuff, Wing Thumb, Grain Cowhide, M, 1 PR (Discontinued)

  • Mfr # 63-1-1270-M-K
  • Zoro # G603161242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-1-1270-M-K
Zoro #
G603161242
UPC #
63344383482
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Welding Glove w/ 5 in Cuff
Cuff Style
Gauntlet
Palm Material
Grain Cowhide
Thumb Style
Wing

Description

Grain cowhide palm & backhand; 5" split cowhide gauntlet cuff; Clute cut w/wing thumb; Outseam sewn backhand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.