Grain Goatskin Driver Back Hand Protection Lined Thinsulate, Shrink Wrapped, Size L
Mfr # 20-9-10695-L-K
Zoro # G201843892
product price: $22.69
/prSold in multiples of 12 for $272.28
Key Features
Palm Material
Goatskin
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Style
Single Layer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-10695-L-K
Zoro #
G201843892
UPC #
063344378754
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Palm Material
Goatskin
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.