Zoro Homepage

Grain Goatskin Driver Back Hand Protection Lined Thinsulate, Shrink Wrapped, Size XL

  • Mfr # 20-9-10695-XL-K

  • Zoro # G401843883


product price: $22.69
/pr
Sold in multiples of 12 for $272.28

Key Features

Palm Material
Goatskin
Minimum Temperature
Not Rated
Palm Style
Single Layer
Finger Coverage
Full Finger
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10695-XL-K
Zoro #
G401843883
UPC #
063344378792
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
Not Rated
Palm Style
Single Layer
Finger Coverage
Full Finger
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.