Zoro Homepage

Grain Goatskin Gauntlet Back Protection Lined Thinsulate, Shrink Wrapped, Size XL

  • Mfr # 20-9-10696-XL-K

  • Zoro # G101843893


product price: $23.69
/pr
Sold in multiples of 12 for $284.28

Key Features

Palm Material
Goatskin
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Style
Single Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10696-XL-K
Zoro #
G101843893
UPC #
063344378846
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Palm Material
Goatskin
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Style
Single Layer

Description

Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.