Zoro Homepage

Grey Cut Resistant Sleeve, Size 14"

  • Mfr # 99-1-320-14

  • Zoro # G8664230


product price: $9.55
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Gray
Sleeve Material
Fiberglass, Polyethylene
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-320-14
Zoro #
G8664230
UPC #
063344425984
Country of Origin
China

Dimensions

Size
Universal
Length
14"
Thickness
1.4 mil
Sleeve Length
14 in

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 1.4 mil, Sleeve Material Fiberglass, Polyethylene, Color Gray, Size Universal, Series Cut-X 99-1-320, Sleeve Features Cut-Resistant, Heat-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.