Hi-Viz Nitrile Coated 15 ga Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Tested Abrasion Level, 1 PR

  • Mfr # 99-1-9611KD-12

  • Zoro # G8664142


product price:  $3.99
/pr

Key Features

Glove Size
3XL (12)
Color
Yellow/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9611KD-12
Zoro #
G8664142
UPC #
063344368922
Country of Origin
China

Dimensions

Glove Size
3XL (12)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Hi-Viz Nitrile Coated 15 ga Gloves
Color
Yellow/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN388
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level - 2011
1
Coating Coverage
3/4 Dip
Brand and Series
BDG X-Site 99-1-9611KD
Cuff Style
Knit
Coating Material
Foam Nitrile
Glove Materials
Nylon/Spandex, Nitrile
Series
X-Site 99-1-9611KD
Base Coating Material
Foam Nitrile
Glove Safety Features
Safety Message
Glove Hand Style
Left and Right
Latex-Free
No
Base Coating Coverage
3/4 Dip
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Finger Coverage
Full Finger
Knit Material Color
Yellow
Coating Type
Dipped
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Hand Protection Style
Glove
Double-Dipped
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.