Shop BDG
See all product information
Create Account
Kevlar Cut-Resistant Sleeve, 12 in, EA
- Mfr # 64-1-670TH-12
- Zoro # G623720757
product price:Â
$
12.85
/ea
Key Features
Length
12 in
Standards
ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
Material
Kevlar®
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-1-670TH-12
- Zoro #
- G623720757
- UPC #
- 63344450948
- Country of Origin
- Sri Lanka
Dimensions
- Length
- 12 in
Details
- Standards
- ANSI Cut Level A4, ANSI Flame Level 4, ANSI Conductive Heat Level 2, EN 407
- Material
- Kevlar®
- Item
- Cut-Resistant Sleeve
- Color
- Yellow
Description
2-ply Kevlar shell; Various lengths available; Thumbhole; Sold individually
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.