Lined Nitrile Coated Gloves, Foam Nitrile, Smooth, 3/4 Dip, Not Rated Abrasion Level, Black, 1 PR
Mfr # 99-9-265-11
Zoro # G200892556
product price: $10.39
/prKey Features
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-9-265-11
Zoro #
G200892556
UPC #
063344345497
Country of Origin
Multiple
Dimensions
Glove Size
2XL (11)
Thickness
15 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
11
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Glove Insulation Material Terry Cloth, EN 388 Rating 4232X, Standards EN 388 4232X, EN 511 X2X, Insulated Yes, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.