Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-1-9625-6

  • Zoro # G201114091


product price: $31.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9625-6
Zoro #
G201114091
UPC #
063344433200
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9625
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Thumb Sweat Wipe
No
Standards
ANSI/ISEA 105-2016, EN 388 2016, EN 374-2
Silicone-Free
No
Reflective Backing
No
Lint-Free
No
Anti-Vibration Padding Coverage
No
Includes Red Palm
No
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Abrasion Cycles
3,000
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Inspection Glove Type
Hemmed
Insulated
No
ANSI/ISEA Puncture Force
100 N
Brand and Series
BDG Deny 99-1-9625
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Palm Style
Single Layer
Reversible
No
Glove Lining Material
Unlined
Thumb Style
Wing
Reinforcement Coverage
Reinforced Thumb Crotch
High-Visibility
No
Cut-Resistance Coverage
Full
Includes ID Panel
No
ANSI/ISEA Heat Level
Not Available
Glove Coating Color
Green
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
4
Latex-Free
No
Includes Padded Palm
No
Glove Hand Style
Left and Right
Waterproof
No
Anti-Static
No
ANSI/ISEA Cut Load
3,000 g
Includes Pull Strap
No
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Gray, Green
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Gray
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
Double-Dipped
No
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, EN 388 2016, EN 374-2, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.