Zoro Homepage

Cut-Resistant Impact Gloves, Cut Level A6 , Dipped , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-9-9793-6

  • Zoro # G001059417


product price: $37.49
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-9793-6
Zoro #
G001059417
UPC #
063344433385
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
DENY 9793
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyethylene
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Abrasion Cycles
3,000
Low-Profile Impact Protection
No
Glove Lining Material
Acrylic Insulation
Hand Protection Style
Glove
Anti-Static
No
Includes Pull Strap
No
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2
ANSI/ISEA Cut Load
3,000 g
Glove Coating Color
Green
Reversible
No
Brand and Series
BDG Deny 99-9-9793
Thumb Style
Wing
Lint-Free
No
Finger Coverage
Full Finger
Silicone-Free
No
ANSI/ISEA Heat Level
Not Available
Impact Protection Style
Standard
Anti-Vibration Padding Coverage
No
ANSI/ISEA Needlestick Level
Not Tested
Palm Style
Single Layer
Includes Double Palm
No
Latex-Free
No
High-Visibility
No
Cut-Resistance Coverage
Full
Includes Padded Palm
No
ANSI/ISEA Puncture Level
4
Insulated
Yes
Reflective Backing
No
Includes Red Palm
No
ANSI/ISEA Puncture Force
100 N
Thumb Sweat Wipe
No
Impact Glove Type
ANSI/ISEA Rated
Knuckle Protection Material
TPR
Waterproof
No
EN 388 Impact Rated
No
Inspection Glove Type
Hemmed
Includes Finger Fourchettes
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Reinforcement Coverage
Reinforced Thumb Crotch
Touchscreen Compatible
Yes
Glove Insulation Material
Acrylic
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Cuff Color
Gray, Green
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
Not Available
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Double-Dipped
No
Palm Material
Nitrile
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 6.5 kN, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2016, EN 374-2, Knuckle Protection Material TPR, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.