Knit Gloves, PVC, Rough, Full, Not Rated Abrasion Level, Green, Universal 1 PR
Mfr # 99-1-9393
Zoro # G301709012
product price:Â $8.59
/prKey Features
Glove Size
Universal
Color
Green
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9393
Zoro #
G301709012
UPC #
063344349419
Country of Origin
China
Dimensions
Glove Size
Universal
Glove Length
11 in
Glove Length Style
Standard
Description
Coated Gloves,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.