
Knit Gloves, PVC, Smooth, Full, Not Rated Abrasion Level, Orange, Universal 1 PR
Mfr # 99-1-7341-K
Zoro # G401708571
product price:Â $7.35
/pr
Sold in multiples of 2 for $14.70
Key Features
Glove Size
Universal
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-7341-K
Zoro #
G401708571
UPC #
63344389255
Country of Origin
China
Dimensions
Glove Size
Universal
Glove Length
10.5 in
Details
Item
Knit Gloves
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Safety
Glove Materials
Cotton/Foam
Series
Deny 99-1-7341
Description
Cotton/foam shell; Full PVC coating w/smooth finish; Safety cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.