Leather Drivers Gloves, Cowhide Palm, Shirred Slip-On, Beige / Beige, 1 PR

  • Mfr # 20-9-1571-7-12

  • Zoro # G601249034


product price:  $11.75
/pr

Key Features

Color
Beige / Beige
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1571-7-12
Zoro #
G601249034
UPC #
063344251491
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 1/2 in
Size- Alpha
XL
Size- Numeric
12

Details

Item
Leather Drivers Gloves
Color
Beige / Beige
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Fleece
Glove Cut
Gunn
Palm Material
Cowhide
Lining Material
Cotton
ANSI/ISEA Abrasion Level
Not Tested
Series
Classic
Insulated
Yes
Leather Palm Process
Grain
Temp. Range
Above 32 Degrees F
Waterproof
No
Glove Leather Grade
A
Cuff Style
Shirred Slip-On
Palm Style
Single Layer
Includes Pinch Point Protection
No
ANSI/ISEA Impact Level
Not Tested
Brand and Series
BDG Classic 20-9-1571-7
Glove Back Color
Beige
Water Resistant
No
Glove Insulation Material
Fleece
Includes ID Panel
No
Includes Double Palm
No
ANSI/ISEA Heat Level
Not Available
Touchscreen Compatible
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Windproof
No
Leather Glove Liner Type
Fleece Insulation
Leather Glove Style
Drivers
Includes Keypad Nib
No
Reflective Backing
No
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Oil Resistant
No
Hand Protection Style
Glove
Glove Materials
Cowhide
High-Visibility
No
Includes Red Palm
No
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Leather Color
Beige
Thumb Sweat Wipe
No
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.