Leather Drivers Gloves, Cowhide Palm, Shirred Slip-On, Beige / Beige, 1 PR

  • Mfr # 20-9-1581TFL-9

  • Zoro # G201249052


product price:  $14.55
/pr

Key Features

Color
Beige / Beige
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1581TFL-9
Zoro #
G201249052
UPC #
063344251545
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige / Beige
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Waterproof
No
Series
Classic
Lining Material
Unlined
Temp. Range
Above 32 Degrees F
Glove Leather Grade
A
Insulated
Yes
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Tested
Leather Palm Process
Grain
Oil Resistant
No
Includes Keypad Nib
No
Glove Materials
Cowhide
Water Resistant
No
Leather Color
Beige
Glove Back Color
Beige
Includes Pinch Point Protection
No
Leather Glove Liner Type
Thinsulate(TM) Insulation
Includes ID Panel
No
Leather Glove Style
Drivers
Hand Protection Style
Glove
Windproof
No
High-Visibility
No
Finger Coverage
Full Finger
Brand and Series
BDG Classic 20-9-1581TFL
Glove Construction
Cut and Sewn
Includes Red Palm
No
ANSI/ISEA Impact Level
Not Tested
EN 388 Impact Rated
No
Includes Padded Palm
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Reflective Backing
No
Palm Style
Single Layer
Includes Pull Strap
No
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Includes Double Palm
No
Thumb Sweat Wipe
No
Glove Insulation Material
Thinsulate(TM)
Oil-Resistant
No
Palm Color
Beige
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.