Leather Drivers Gloves, Deerskin Palm, Shirred Slip-On, Beige, 1 PR

  • Mfr # 20-9-366-S

  • Zoro # G101249053


product price:  $26.89
/pr

Key Features

Color
Beige
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-366-S
Zoro #
G101249053
UPC #
063344117001
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Thinsulate(TM)
Glove Cut
Gunn
Palm Material
Deerskin
Lining Material
Thinsulate â„¢
Glove Leather Grade
A
Waterproof
No
ANSI/ISEA Abrasion Level
Not Tested
Series
Classic
Insulated
Yes
Temp. Range
Above 32 Degrees F
Cuff Style
Shirred Slip-On
Leather Palm Process
Grain
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
Includes Red Palm
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes ID Panel
No
Leather Glove Liner Type
Thinsulate(TM) Insulation
ANSI/ISEA Impact Level
Not Tested
Reflective Backing
No
Glove Hand Style
Left and Right
Includes Double Palm
No
High-Visibility
No
Windproof
No
Touchscreen Compatible
No
Includes Keypad Nib
No
Includes Padded Palm
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Glove Back Color
Beige
Finger Coverage
Full Finger
Leather Color
Beige
Glove Insulation Material
Thinsulate(TM)
Leather Glove Style
Drivers
Glove Materials
Deerskin
Oil Resistant
No
Water Resistant
No
Brand and Series
BDG Classic 20-9-366
Hand Protection Style
Glove
Palm Color
Beige
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.