Zoro Homepage

Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, 2XL, 1 PR

  • Mfr # 60-9-1280-X-2LK

  • Zoro # G501843820


product price: $22.85
/pr
Sold in multiples of 12 for $274.20

Key Features

Material
Cowhide, Elastic, Kevlar
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Cut
Gunn
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-1280-X-2LK
Zoro #
G501843820
UPC #
063344383307
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
6 1/4 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Material
Cowhide, Elastic, Kevlar
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Cut
Gunn
Palm Material
Cowhide
Insulated
Yes
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Series
60-9-1280
Glove Safety Features
High-Visibility
Water Resistant
Yes
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Materials
Cowhide, Elastic, Kevlar
High-Visibility
Yes
Leather Glove Style
Drivers
Cuff Style
Gauntlet
Glove Features
High-Visibility
Palm Style
Reinforced
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.