Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, Beige / Beige, S, 1 PR
Mfr # 60-9-1280-S
Zoro # G101253432
product price: $24.99
/prKey Features
Color
Beige / Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-9-1280-S
Zoro #
G101253432
UPC #
063344255086
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
14 1/2 in
Cuff Length
6 1/4 in
Size- Numeric
7
Size- Alpha
S
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Glove Length 14 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.