Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, L, 1 PR
Mfr # 60-9-1280-L-K
Zoro # G401843821
product price: $22.85
/prSold in multiples of 12 for $274.20
Key Features
Material
Cowhide, Elastic, Kevlar
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Cut
Gunn
Palm Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-9-1280-L-K
Zoro #
G401843821
UPC #
063344383277
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
6 1/4 in
Size- Alpha
L
Size- Numeric
9
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.