Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, Yellow, 2XL, 1 PR

  • Mfr # 20-1-10696-X2L

  • Zoro # G6058157


product price: $25.29
/pr

Key Features

Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10696-X2L
Zoro #
G6058157
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
5 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Cotton
Glove Cut
Gunn
Palm Material
Goatskin
Application
Driving
Leather Palm Type
Goatskin
Sold As
Pair
Lining
Fleece
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Includes Double Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Impact Glove Type
ANSI Rated, CE Rated
Includes Padded Palm
No
Low-Profile Impact Protection
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Knuckle Protection Material
PVC
Insulated
No
EN 388 Rating
XXXXXP
Leather Color
Yellow
Standards
ANSI/ISEA 138, EN 388
Leather Glove Liner Type
Flannel Cotton Liner
Cuff Style
Gauntlet
Leather Palm Process
Grain
Windproof
No
Glove Materials
Goatskin
Brand and Series
BDG Deny 20-1-10696
Includes ID Panel
No
Cuff Color
Gray
Series
Deny
Includes Red Palm
No
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Reflective Backing
No
Water Resistant
No
Glove Back Color
Yellow
Includes Pinch Point Protection
No
EN 388 Impact Rated
Yes
ANSI/ISEA Impact Level
2
Cuff Material
Cowhide
Impact Protection Style
Standard
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 kN
Waterproof
No
Includes Pull Strap
No
Oil Resistant
No
High-Visibility
No
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
Yellow

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.