Zoro Homepage

Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, Yellow, S, 1 PR

  • Mfr # 20-1-10696-S

  • Zoro # G6058114


product price: $25.29
/pr

Key Features

Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10696-S
Zoro #
G6058114
UPC #
063344351849
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
5 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Goatskin
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Cotton
Glove Cut
Gunn
Palm Material
Goatskin
Sold As
Pair
Stitching Material
Kevlar(R)
Application
Driving
Lining
Fleece
Leather Palm Type
Goatskin
Impact Glove Type
ANSI Rated, CE Rated
Oil Resistant
No
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Windproof
No
Includes Keypad Nib
No
Leather Glove Style
Drivers
EN 388 Impact Rated
Yes
Includes Red Palm
No
ANSI/ISEA Impact Force
6.5 kN
Includes Padded Palm
No
Insulated
No
Glove Materials
Goatskin
Finger Coverage
Full Finger
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Brand and Series
BDG Deny 20-1-10696
Series
Deny
EN 388 Rating
XXXXXP
Water Resistant
No
Knuckle Protection Material
PVC
Cuff Color
Gray
Includes Pinch Point Protection
No
Waterproof
No
Impact Protection Style
Standard
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Gauntlet
Leather Color
Yellow
Includes Pull Strap
No
Cuff Material
Cowhide
Rope Channel Reinforcement
No
Glove Back Color
Yellow
Includes ID Panel
No
Touchscreen Compatible
No
Leather Glove Liner Type
Flannel Cotton Liner
Reflective Backing
No
Standards
ANSI/ISEA 138, EN 388
Includes Double Palm
No
Leather Palm Process
Grain
High-Visibility
No
Palm/Back Material
Goatskin
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
Yellow
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.