Leather Drivers Gloves, Goatskin Palm, Shirred Slip-On, White / White, 1 PR

  • Mfr # 20-9-1610-XL

  • Zoro # G100892557


product price:  $15.59
/pr

Key Features

Color
White / White
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-9-1610-XL
Zoro #
G100892557
UPC #
063344362258
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
White / White
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Lining
C100 Thinsulate
Temp. Range
Above 32 Degrees F
Glove Leather Grade
A
Insulated
Yes
Cuff Style
Shirred Slip-On
Waterproof
No
Series
Classic
Lining Material
Unlined
Leather Palm Process
Grain
Standards
ANSI/ISEA 105
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Water Resistant
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
ANSI/ISEA Impact Level
Not Tested
High-Visibility
No
Glove Insulation Material
Thinsulate(TM)
Includes Red Palm
No
Palm Style
Single Layer
Includes ID Panel
No
Reflective Backing
No
Includes Double Palm
No
Touchscreen Compatible
No
Includes Keypad Nib
No
Leather Glove Liner Type
Thinsulate(R) Liner
Windproof
No
Includes Pull Strap
No
ANSI/ISEA Puncture Force
60 N
Brand and Series
Bob Dale Gloves Classic 20-9-1610
Glove Construction
Cut and Sewn
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Glove Materials
Goatskin
EN 388 Impact Rated
No
ANSI/ISEA Heat Level
Not Available
Glove Features
Insulated
Includes Padded Palm
No
Oil Resistant
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Back Color
White
Leather Color
White
Cuff Color
White
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.