Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, White, S, 1 PR

  • Mfr # 20-1-1610-S-K
  • Zoro # G801808697
product price: 
$
8.45
/pr
Sold in multiples of 12 prs for $101.40

Key Features

Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Goatskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-1-1610-S-K
Zoro #
G801808697
UPC #
063344378020
Country of Origin
Multiple
Item
Leather Drivers Gloves
Color
White
Material
Grain Goatskin
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Cuff Style
Shirred Slip-On
Includes Padded Palm
No
Hand Protection Style
Glove
Leather Palm Process
Grain
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Puncture Force
60 N
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Puncture Level
3
Insulated
No
Includes Double Palm
No
Includes Red Palm
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Series
20-1-1610
Rope Channel Reinforcement
No
Glove Hand Style
Ambidextrous
Includes ID Panel
No
Standards
ANSI/ISEA 105
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Glove Materials
Grain Goatskin
Cuff Material
Goatskin
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Glove Back Color
White
Reflective Backing
No
Leather Coverage Style
Full Leather
EN 388 Impact Rated
No

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 9 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.