Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, Yellow, 2XL, 1 PR
Mfr # 20-1-148-X2L-K
Zoro # G103440892
product price:Â $13.99
/pr
Sold in multiples of 12 for $167.88
Key Features
Color
Yellow
Material
( Double Palm )
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1-148-X2L-K
Zoro #
G103440892
UPC #
063344430704
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 1/4 in
Size- Alpha
2XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.