Shop BDG
See all product information
Create Account
Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, 2XL, 1 PR
- Mfr # 20-1-374-X2L-K
- Zoro # G001843849
product price:Â
$
9.29
/pr
Sold in multiples of 12Â prs for
$111.48
Key Features
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-374-X2L-K
- Zoro #
- G001843849
- UPC #
- 063344430957
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Size- Numeric
- 11
- Size- Alpha
- 2XL
Details
- Item
- Leather Drivers Gloves
- Material
- Cowhide
- Thumb Style
- Keystone
- Glove Back Material
- Cowhide
- Glove Liner Material
- Unlined
- Glove Cut
- Gunn
- Palm Material
- Cowhide
- Leather Palm Process
- Grain
- Leather Glove Style
- Drivers
- Cuff Style
- Shirred Slip-On
- Finger Coverage
- Full Finger
- Hand Protection Style
- Glove
- Series
- 20-1-374
- Glove Materials
- Cowhide
- Palm Style
- Single Layer
- Minimum Temperature
- Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.