Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, 3XS, 1 PR
Mfr # 20-1-376-6-K
Zoro # G901843840
product price:Â $8.29
/pr
Sold in multiples of 12 for $99.48
Key Features
Material
Grain Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-376-6-K
Zoro #
G901843840
UPC #
063344378259
Country of Origin
China
Dimensions
Glove Size
3XS
Size- Alpha
S
Size- Numeric
7
Details
Item
Leather Drivers Gloves
Material
Grain Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Series
20-1-376
Finger Coverage
Full Finger
Glove Materials
Grain Cowhide
Leather Glove Style
Drivers
Hand Protection Style
Glove
Cuff Style
Shirred Slip-On
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.