Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Black, S, 1 PR
- Mfr # 20-9-1650-S-K
- Zoro # G201843823
product price:Â
$
13.39
/pr
Sold in multiples of 12Â prs for
$160.68
Key Features
Color
Black
Material
Goatskin
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Cut
Gunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9-1650-S-K
- Zoro #
- G201843823
- UPC #
- 063344430582
- Country of Origin
- China
- Item
- Leather Drivers Gloves
- Color
- Black
- Material
- Goatskin
- Thumb Style
- Keystone
- Glove Back Material
- Goatskin
- Glove Cut
- Gunn
- Palm Material
- Goatskin
- Insulated
- Yes
- Glove Leather Grade
- A
- Leather Palm Process
- Grain
- ANSI/ISEA Cut Level
- Not Tested
- Hand Protection Style
- Glove
- Series
- 20-9-1650
- Leather Glove Style
- Drivers
- Cuff Style
- Shirred Slip-On
- Glove Materials
- Goatskin
- Finger Coverage
- Full Finger
- Minimum Temperature
- Not Rated
- Palm Style
- Single Layer
Dimensions
- Glove Size
- S
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.