Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Gold, M, 1 PR

  • Mfr # 20-1-340-M

  • Zoro # G9691943


product price:  $23.89
/pr

Key Features

Color
Gold
Material
Sheepskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Sheepskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-340-M
Zoro #
G9691943
UPC #
063344364474
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9-1/2"
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Gold
Material
Sheepskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Sheepskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Sheepskin
ANSI/ISEA Abrasion Level
Not Tested
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Needlestick Level - Palm Side
1
Brand and Series
Bob Dale Gloves Classic
Standards
No
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level - Fingertips
1
Insulated
No
Stitching Material
Polyester
Series
Classic
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
Yellow
Leather Glove Liner Type
Unlined
Includes Double Palm
No
Leather Coverage Style
Full Leather
Oil-Resistant
No
Reflective Backing
No
Hand Protection Style
Glove
Palm/Back Material
Sheepskin
Palm Color
Yellow
Minimum Temperature
Not Rated
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.