Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, L, 1 PR
Mfr # 20-9-366-L-K
Zoro # G401843975
product price: $21.49
/pr
Sold in multiples of 12 for $257.88
Key Features
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-366-L-K
Zoro #
G401843975
UPC #
063344379331
Country of Origin
China
Dimensions
Glove Size
L
Size- Numeric
9
Size- Alpha
L
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.