Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, M, 1 PR

  • Mfr # 20-1-288-M-K

  • Zoro # G401844002


product price:  $12.39
/pr
Sold in multiples of 12 for $148.68

Key Features

Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-288-M-K
Zoro #
G401844002
UPC #
063344378075
Country of Origin
China

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Process
Grain
Glove Materials
Cowhide
Water Resistant
Yes
Hand Protection Style
Glove
Cuff Style
Shirred Slip-On
Series
20-1-288
Leather Glove Style
Drivers
Waterproof
Yes
Finger Coverage
Full Finger
Palm Style
Single Layer
Minimum Temperature
Not Rated
Glove Features
Waterproof

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.