
Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, M, 1 PR
Mfr # 20-1-340-M-K
Zoro # G801844008
product price: $13.69
/pr
Sold in multiples of 12 for $164.28
Key Features
Material
Sheepskin
Thumb Style
Keystone
Glove Back Material
Sheepskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-340-M-K
Zoro #
G801844008
UPC #
063344438267
Country of Origin
China
Dimensions
Glove Size
M
Size- Alpha
M
Size- Numeric
8
Details
Item
Leather Drivers Gloves
Material
Sheepskin
Thumb Style
Keystone
Glove Back Material
Sheepskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Sheepskin
Leather Palm Process
Grain
Finger Coverage
Full Finger
Series
20-1-340
Hand Protection Style
Glove
Cuff Style
Shirred Slip-On
Glove Materials
Sheepskin
Leather Glove Style
Drivers
Palm Style
Single Layer
Minimum Temperature
Not Rated
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.