Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, M, 1 PR

  • Mfr # 20-9-366-M-K

  • Zoro # G701843958


product price: $21.49
/pr
Sold in multiples of 12 for $257.88

Key Features

Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-366-M-K
Zoro #
G701843958
UPC #
063344379348
Country of Origin
China

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Cut
Gunn
Palm Material
Deerskin
Leather Palm Process
Grain
Insulated
Yes
Includes ID Panel
No
Includes Pull Strap
No
Glove Materials
Deerskin
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Includes Keypad Nib
No
Series
20-9-366
Includes Padded Palm
No
Includes Pinch Point Protection
No
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Includes Red Palm
No
Palm Style
Single Layer
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products