Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Pearl, S, 1 PR

  • Mfr # 20-1-1610-S

  • Zoro # G9693781


product price:  $8.15
/pr

Key Features

Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1610-S
Zoro #
G9693781
UPC #
063344362074
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
9-1/2"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Reinforcement Coverage
Reinforced Forearm
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level - Palm Side
Not Tested
Glove Materials
Goatskin
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Puncture Level
3
Series
Classic
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
Glove Leather Grade
A, B
ANSI/ISEA Needlestick Level - Palm Side
1
ATPV Rating
45 cal/sq cm
Brand and Series
Bob Dale Gloves Classic
Stitching Material
Polyester
Standards
ANSI/ISEA 105:2011
Anti-Static
No
Glove Back Color
White
Leather Glove Liner Type
Unlined
ANSI/ISEA Cut Level - 2011
4
Palm Color
White
Includes Double Palm
No
Palm/Back Material
Goatskin
Reflective Backing
No
Minimum Temperature
Not Rated
Arc Flash PPE Category
4
Hand Protection Style
Glove
Oil-Resistant
No
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.