Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, L, 1 PR

  • Mfr # 20-1-366-L

  • Zoro # G9693020


product price: $25.19
/pr

Key Features

Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-366-L
Zoro #
G9693020
UPC #
063344182023
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Deerskin
Glove Materials
Deerskin
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
Not Rated
Cuff Style
Shirred Slip-On
Series
Classic
Stitching Material
Polyester
Leather Glove Style
Drivers
Standards
No
ANSI/ISEA Needlestick Level - Palm Side
1
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
1
Insulated
No
Brand and Series
Bob Dale Gloves Classic
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Glove Leather Grade
A, B
ATPV Rating
Not Rated
ANSI/ISEA Cut Level - Back Side
Not Tested
Reinforcement Coverage
Reinforced Forearm
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Oil-Resistant
No
Leather Coverage Style
Full Leather
Includes Double Palm
No
Minimum Temperature
Not Rated
Palm/Back Material
Deerskin
Hand Protection Style
Glove
Finger Coverage
Full Finger
Reflective Backing
No
Palm Color
Beige
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Pairs per Package
12
EN 388 Impact Rated
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.