Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, S, 1 PR

  • Mfr # 20-1-365-S

  • Zoro # G9692345


product price:  $21.29
/pr

Key Features

Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-365-S
Zoro #
G9692345
UPC #
063344182283
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
8"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Deerskin
Stitching Material
Polyester
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Palm Side
1
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Bob Dale Gloves Classic
Glove Materials
Deerskin
Series
Classic
Standards
No
Cuff Style
Shirred Slip-On
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Hand Protection Style
Glove
Palm Color
Beige
Minimum Temperature
Not Rated
Palm/Back Material
Deerskin
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Oil-Resistant
No
Reflective Backing
No
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.