Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, S, 1 PR
Mfr # 20-1-366-S-K
Zoro # G301843747
product price: $17.89
/pr
Sold in multiples of 12 for $214.68
Key Features
Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-366-S-K
Zoro #
G301843747
UPC #
063344378150
Country of Origin
China
Dimensions
Glove Size
S
Size- Numeric
7
Size- Alpha
S
Details
Item
Leather Drivers Gloves
Color
Tan
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Deerskin
Leather Palm Process
Grain
Hand Protection Style
Glove
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Glove Materials
Deerskin
Series
20-1-366
Cuff Style
Shirred Slip-On
Minimum Temperature
Not Rated
Palm Style
Single Layer
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.