Shop BDG
See all product information
Create Account
Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Beige / Gray, M, 1 PR
- Mfr # 20-1-1592-10
- Zoro # G401253439
product price:Â
$
9.99
/pr
Key Features
Color
Beige / Gray
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-1592-10
- Zoro #
- G401253439
- UPC #
- 063344250609
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 10 1/2 in
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.