Leather Drivers Gloves w/Cut Resistant Lining, A6 Cut Level, Impact Level 2, 2XL, Vendor Pack

  • Mfr # 20-1-3300-X2L-K

  • Zoro # G815913875


product price:  $31.49
/pr

Key Features

Thumb Style
Keystone
Color
Brown
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Glove Liner Material
HPPE
Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-3300-X2L-K
Zoro #
G815913875
UPC #
63344447986
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Thumb Style
Keystone
Color
Brown
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Item
Driver Gloves
Glove Liner Material
HPPE
Material
Pigskin
Cuff Style
Slip-On
Series
Classic 3300-K

Description

Reverse grain pigskin palm and backhand; Cut-resistant lining; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumbIncludes packaging convient for vending.
  • Reverse grain pigskin palm & backhand
  • Cut-resistant lining
  • TPR backhand impact protection
  • Slip-on cuff
  • Shirred elastic wrist
  • Gunn cut w/keystone thumb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products