
Leather Drivers Gloves w/Cut Resistant Lining, A6 Cut Level, Impact Level 2, Gunn Cut, XL
Mfr # 20-1-3300-XL
Zoro # G715913777
product price:Â $31.49
/prKey Features
Material
Reverse Grain Pigskin
Glove Liner Material
HPPE
Color
Brown
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1-3300-XL
Zoro #
G715913777
UPC #
63344446521
Country of Origin
China
Dimensions
Glove Size
XL
Details
Material
Reverse Grain Pigskin
Glove Liner Material
HPPE
Color
Brown
Item
Driver Gloves
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Thumb Style
Keystone
Cuff Style
Slip-On
Series
Classic 3300
ANSI/ISEA Cut Level
A6
Description
Reverse grain pigskin palm & backhand; Cut-resistant lining; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumb
- Reverse grain pigskin palm & backhand
- Cut-resistant lining
- TPR backhand impact protection
- Slip-on cuff
- Shirred elastic wrist
- Gunn cut w/keystone thumb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.