Leather Drivers Gloves w/Cut Resistant Lining, A6 Cut Level, Impact Level 2, S, Vendor Pack

  • Mfr # 20-1-3300-S-K

  • Zoro # G515913915


product price:  $31.49
/pr

Key Features

Glove Liner Material
HPPE
Cuff Style
Slip-On
Thumb Style
Keystone
Material
Pigskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-3300-S-K
Zoro #
G515913915
UPC #
63344446538
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Driver Gloves
Glove Liner Material
HPPE
Cuff Style
Slip-On
Thumb Style
Keystone
Material
Pigskin
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Color
Brown
Series
Classic 3300-K

Description

Reverse grain pigskin palm and backhand; Cut-resistant lining; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumbIncludes packaging convient for vending.
  • Reverse grain pigskin palm & backhand
  • Cut-resistant lining
  • TPR backhand impact protection
  • Slip-on cuff
  • Shirred elastic wrist
  • Gunn cut w/keystone thumb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.