
Leather Drivers Gloves w/Cut Resistant Lining, A6 Cut Level, Impact Level 2, XS, Vendor Pack
Mfr # 20-1-3300-XS-K
Zoro # G915913966
product price:Â $31.49
/prKey Features
Material
Pigskin
Thumb Style
Keystone
Cuff Style
Slip-On
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Glove Liner Material
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-3300-XS-K
Zoro #
G915913966
UPC #
63344447979
Country of Origin
China
Dimensions
Glove Size
XS
Details
Item
Driver Gloves
Material
Pigskin
Thumb Style
Keystone
Cuff Style
Slip-On
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Needlestick Level , ANSI Impact Level 2
Glove Liner Material
HPPE
Color
Brown
Series
Classic 3300-K
Description
Reverse grain pigskin palm and backhand; Cut-resistant lining; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Gunn cut with keystone thumbIncludes packaging convient for vending.
- Reverse grain pigskin palm & backhand
- Cut-resistant lining
- TPR backhand impact protection
- Slip-on cuff
- Shirred elastic wrist
- Gunn cut w/keystone thumb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.